Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 30 mm, Metric
Mfr # 9030M-30X1.5
Zoro # G4611389
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 30 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9030M-30X1.5
- Zoro # G4611389
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 30 mm |
Length (In.) | 1.50 |
Fitting Thread Size 1 | M30 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,000 psi |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
Max. Working Pressure (PSI) | 3000 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Saddle Muffler Clamp, 2" (022049)
- FESTO Compact Cylinder ADN-20-60-I-PPS-A (ADN-20-60-I-PPS-A)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8,304 SS (30E540)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (M252HS-15)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- ADAPTALL Hose Adapter, 1-1/4", BSPP, 1-1/4", NPT (9035-2020)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", BSPP (9000-0404)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08MP (6401-08-08)
- Adaptall Hydraulic Hoses & Fittings