Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 30 mm, Metric, 3/4", NPT
Mfr # 9235-30-12
Zoro # G4606419
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 30.00 mm x 3/4 in
- Fitting Connection Type Metric x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9235-30-12
- Zoro # G4606419
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 30.00 mm x 3/4 in |
Thread Size | 3/4"-14 |
Overall Length | 1.7 in |
Fitting Thread Size 1 | M30 x 2.0 |
Length (In.) | 1.70 |
Fitting Thread Size 2 | 3/4"-14 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 30 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 30 mm, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, PSC, 1/2 HP, 1625,208-230V, 48Y, OAO (FD1054)
- AVENTICS Solenoid Directional Control Valve (R432006365)
- NTN NTN 6306LU, RadialDeep Groove Ball Bearing 30 Mm Id X 72 Mm Od X 19 Mm W Single Sealed (6306LU)
- PIX Belt, B/5L, 21/32 x 144 in. OC (B141)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- ADAPTALL Hose Adapter, 1/8", NPT, 1/8", BSPP (9037-0202)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", BSPP (9000-0606)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 2In (9002-0812)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0816)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1.28 in L (6502-08-08-SS)
- Adaptall Hydraulic Hoses & Fittings