Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 27 mm, Metric
Mfr # 9029-27x2.0
Zoro # G4606279
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 27 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9029-27x2.0
- Zoro # G4606279
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 27 mm |
Fitting Thread Size 1 | M27 x 2.0 |
Length (In.) | 1.10 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,000 psi |
Max. Working Pressure (PSI) | 3000 |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Male Metric |
Hose Adapter Material | Carbon Steel |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 3,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (50-1R X 50FT)
- PRIMEFIT Air Push to Connect Splitter/Manifold Block Assembly with 6 Fittings (PCKIT6)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- ENERPAC P84, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil, For Double-Acting Cylinders (P84)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0412)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- ADAPTALL Hose Adapter, 1/2", NPT, 1/2", BSPP (9037-0808)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPP (9240-0808)
- TOMPKINS Hydraulic Fitting-International16MBSPT HEX HEAD PLUG (3508-16)
- Adaptall Hydraulic Hoses & Fittings