Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 26 mm, Metric
Mfr # 9029-26x1.5
Zoro # G4606382
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 26 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9029-26x1.5
- Zoro # G4606382
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 26 mm |
Length (In.) | 1.00 |
Fitting Thread Size 1 | M26 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,500 psi |
Max. Working Pressure (PSI) | 3500 |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN PRO Motor Run Capacitor, 35 MFD, 4-3/8 In. H (TOCF35)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8F)
- PIERCE Pierce Lodar Mini Transmitter Remote 2 Function Wireless 5 A, 200 Ft (301151)
- BOSTON GEAR SpurGear, 20DP, 20PA, 50Teeth, Steel (YA50A)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0606)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9058-0806)
- ADAPTALL Hose Adapter, 1-1/4", BSPP, 1-1/4", NPT (9035-2020)
- ADAPTALL Hose Adapter, 1/2", BSPP (9030-08)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- Adaptall Hydraulic Hoses & Fittings