Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 24 mm, Metric, Metric
Mfr # 9236-2424
Zoro # G4607511
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 24.00 mm x M24X1.5
- Fitting Connection Type JIS x JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9236-2424
- Zoro # G4607511
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 24.00 mm x M24X1.5 |
Fitting Thread Size 2 | M24 x 1.5 |
Length (In.) | 1.20 |
Overall Length | 1.2 in |
Fitting Thread Size 1 | M24 x 1.5 |
Hose Fitting A Size | 24 mm |
Hose Fitting B Size | M24X1.5 |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 24 mm, Hose Fitting B Size M24X1.5, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Pressure Switch (CW209000AV)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- LINCOLN Grease Gun, Lever Handle, 10,000 psi (1148)
- BANDO Auto Rpf Raw Edge Cogged, Rpf2430 (RPF2430)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9044-0404)
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- ADAPTALL Hose Adapter, 20 mm, Metric, 3/8", NPT (9235-20-06)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- TOMPKINS Hydraulic Fitting-Steel10MOR-12FP (6405-10-12)
- Adaptall Hydraulic Hose Adapters & Plugs