Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 24 mm, Metric
Mfr # 9232-24
Zoro # G4607283
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 24 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9232-24
- Zoro # G4607283
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 24 mm |
Fitting Thread Size 1 | M24 x 1.5 |
Length (In.) | 1.10 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,500 psi |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Female Metric |
Material | Steel |
Max. Working Pressure (PSI) | 3500 |
Hose Adapter Material | Carbon Steel |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1700mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1700)
- BALDWIN Estate Mounting Hardware (5197.000)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- DYNABRADE Angle Head Assembly (54560)
- ADAPTALL Hose Adapter, 1", NPT, 1", BSPP (9037-1616)
- ADAPTALL Hose Adapter, 1/2", JIC, 1/2", BSPT (9064-0808)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- TOMPKINS Hydraulic Fitting-Steel12FJ-16MJ (2406-12-16)
- Adaptall Hydraulic Hose Adapters & Plugs