Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 24 mm, Metric
Mfr # 9231-24
Zoro # G4608534
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 24 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9231-24
- Zoro # G4608534
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 24 mm |
Length (In.) | 1.10 |
Fitting Thread Size 1 | M24 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,500 psi |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 3500 |
Fitting Thread Type 1 | Male Metric |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EM&S Motor Mounting A-Bracket, 4.539" Motor Centerline, Galvanized (C5954-3TG)
- SANI-LAV Washdown Hose, Pipe Size 1-1/8", 300" L (H25W3)
- EAGLE BELTING Round Belt Connector, Dia. 1/2 In, PK20 (L04CON13S)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-03-11)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 1/2", BSPP (9030-08)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9042-0808)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP EXPANDER (5405-04-04)
- Adaptall Hydraulic Hoses & Fittings