Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 24 mm, Metric
Mfr # 9029-24x1.5
Zoro # G4608729
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 24 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9029-24x1.5
- Zoro # G4608729
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 24 mm |
Length (In.) | 0.90 |
Fitting Thread Size 1 | M24 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,500 psi |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
Finish | Trivalent Silver Plating |
Max. Working Pressure (PSI) | 3500 |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLP)
- ARO Valve, K Series, K213SS-120-A (K213SS-120-A)
- MI-T-M Water Filter Assembly (19-0096)
- MAIN FILTER Hydraulic Filter, replaces WIX R18C10CB, Return Line, 10 micron, Outside-In (MF0062289)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- ADAPTALL Hose Adapter, 20 mm, Metric, 3/8", NPT (9235-20-06)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0816)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- YELLOC YELLOC SERVICELINE STANDARD, 10pc. Kit (SERVICELINE SSB10)
- Adaptall Hydraulic Hose Adapters & Plugs