Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 22 mm, Metric
Mfr # 9232-22
Zoro # G4607170
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 22 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9232-22
- Zoro # G4607170
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 22 mm |
Fitting Thread Size 1 | M22 x 1.5 |
Length (In.) | 0.94 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,500 psi |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Female Metric |
Hose Adapter Material | Carbon Steel |
Material | Steel |
Max. Working Pressure (PSI) | 3500 |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Air Aftercooler, Max HP 350,2300 CFM (CC1600-3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 18 # of Teeth (80BS18H X 1 15/16)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- GATES MegaCrimp Couplings (12G-12MP)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/4", NPT (9235-18-04)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9044-1616)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MOR (6400-04-08)
- Adaptall Hydraulic Hoses & Fittings