Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 22 mm, Metric
Mfr # 9231-22
Zoro # G4608035
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 22 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9231-22
- Zoro # G4608035
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 22 mm |
Fitting Thread Size 1 | M22 x 1.5 |
Length (In.) | 0.94 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 3,500 psi |
Fitting Thread Type 1 | Male Metric |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 3500 |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ25, Pressure Line, 25 micron, Outside-In (MF0059477)
- CENTURY MOTORS 1/6HP 115V 1075RPM 48Y Motor (UH1016NB)
- TOMPKINS Hydraulic Fitting-Steel24FJ CAP (0304-C-24)
- DEWALT Extended Tank Drain Assembly (DXCM072-0023)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0816)
- ADAPTALL Hose Adapter, 14 mm, Metric (9029-14x1.5)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9007-1616)
- BRENNAN INDUSTRIES Adapter 1-1/2" Male Pipe X 3/4" Female Pipe, Reducer Bushing (5406-24-12)
- Adaptall Hydraulic Hose Adapters & Plugs