Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 20 mm, Metric
Mfr # 9029-20x1.5
Zoro # G4606540
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 20 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9029-20x1.5
- Zoro # G4606540
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 20 mm |
Length (In.) | 0.70 |
Fitting Thread Size 1 | M20 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 4,000 psi |
Fitting Thread Type 1 | Male Metric |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 4000 |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS V-belt Sheave, Narrow, 3V2.2 dia. x 1-JA (3V221)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- HANSEN Fitting 9205X2X2 1/8X1/8 Straight Pipe (9205X2X2)
- DIXON HSeries Poppet, FNPT1/4", Coupler1/4", 303S (2HF2-S)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 2In (9002-0812)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0816)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9159-060606)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MOR 45 (6802-04-04)
- Adaptall Hydraulic Hose Adapters & Plugs