Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/8", NPT, 22 mm, BSPP
Mfr # 9236-2222
Zoro # G4609401
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 22.00 mm x 22 mm
- Fitting Connection Type JIS x JIS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9236-2222
- Zoro # G4609401
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 22.00 mm x 22 mm |
Length (In.) | 1.00 |
Fitting Thread Size 1 | M22 x 1.5 |
Fitting Thread Size 2 | M22 x 1.5 |
Overall Length | 1 in |
Hose Fitting A Size | 22 mm |
Hose Fitting B Size | 22 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 22 mm, Hose Fitting B Size 22 mm, Hose Fitting A Connection Type JIS, Hose Fitting B Connection Type JIS, Overall Length 1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 63 mm Bore, 200 mm Stroke, ISO Double Acting (5VMC0)
- MOLYKOTE O-Ring Grease, Tube, 5.3 oz (4118446)
- BETA 1 FILTERS Air Filter replacement filter for 42445 / SULLAIR (B1AF0001559)
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", JIC (9037-0204)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X04X08)
- Adaptall Hydraulic Hoses & Fittings