Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/8", NPT, 12 mm
Mfr # 9325-02-12x1.5
Zoro # G4606321
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9325-02-12x1.5
- Zoro # G4606321
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 12 mm |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | M12 x 1.5 |
Overall Length | 1.21 in |
Length (In.) | 1.21 |
Hose Fitting B Size | 12 mm |
Hose Fitting A Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/8 in, Hose Fitting B Size 12 mm, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Overall Length 1.21 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 9 In (QS 3/4 L 9)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFK6)
- TRITAN Nickel Plated Chain, Series 25, 10 ft. (25-1NP X 10FT)
- ADAPTALL Hose Adapter, 3/8", BSPP (9028-06)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/8", NPT (9235-22-06)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- ADAPTALL Hose Adapter, 3/8", JIC, 1/4", BSPT (9063-0604)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X02)
- Adaptall Hydraulic Hose Adapters & Plugs