Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/8", NPT, 10 mm
Mfr # 9325-02-10x1.0
Zoro # G4609270
product price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9325-02-10x1.0
- Zoro # G4609270
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 10 mm |
Thread Size | 1/8"-27 |
Length (In.) | 1.04 |
Fitting Thread Size 2 | M10 x 1.0 |
Overall Length | 1.04 in |
Fitting Thread Size 1 | 1/8"-27 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 10 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 10 mm, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.04 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Ball Bearing, 75mm Bore, 115mm, Sealed (6015 2RS C3 G93)
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", BSPP (9000-0402)
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT (9235-06x1.0-02)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9058-0806)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X08)
- Adaptall Hydraulic Hose Adapters & Plugs