Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 18 mm, Metric
Mfr # 9232-18
Zoro # G4606909
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 18 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9232-18
- Zoro # G4606909
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 18 mm |
Fitting Thread Size 1 | M18 x 1.5 |
Length (In.) | 0.84 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 4,000 psi |
Fitting Thread Type 1 | Female Metric |
Max. Working Pressure (PSI) | 4000 |
Hose Adapter Material | Carbon Steel |
Material | Steel |
Finish | Trivalent Silver Plating |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-P10)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 4.95 in OD (462B)
- NATIONAL Small Bore Inch Seal, 470530 (470530)
- LUBRIPLATE Fmo-2400-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid For Worm Gear Boxes, Iso-460 (L0885-057)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, El, 1.09In (9069-0414)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- Adaptall Hydraulic Hoses & Fittings