Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 18 mm, Metric
Mfr # 9231-18
Zoro # G4607100
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 18 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9231-18
- Zoro # G4607100
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 18 mm |
Length (In.) | 0.84 |
Fitting Thread Size 1 | M18 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 4,000 psi |
Finish | Trivalent Silver Plating |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
Material | Carbon Steel |
Max. Working Pressure (PSI) | 4000 |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Female NPT (MP323600AV)
- D&D 100" Outside Length, 2/3" Top Width, 1 Ribs (BX97)
- HYDROTHERM Inducer Motor Assembly (58-1858)
- LEGACY $Zilla Air Hose Reel Workforce 3/8"x50' (LML8611FZ)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/8", NPT (9235-1202)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0614)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9044-0808)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- WORLD WIDE FITTINGS ORFS to Adjustable O-Ring 90° Elbow Stainless Steel (FS6801X08X08SS)
- Adaptall Hydraulic Hoses & Fittings