Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 16 mm, Metric
Mfr # 9029-16x1.5
Zoro # G4617923
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 16 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9029-16x1.5
- Zoro # G4617923
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 16 mm |
Fitting Thread Size 1 | M16 x 1.5 |
Length (In.) | 0.60 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 4,000 psi |
Max. Working Pressure (PSI) | 4000 |
Finish | Trivalent Silver Plating |
Hose Adapter Material | Carbon Steel |
Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 3/4 In, 125 PSI (SRV530-3/4-125)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (50-1NP OSL)
- CAMOZZI CAMOZZI MC238R00TF Pressure Regulator Ser MC, 38 NPT Ports (MC238-R00TF)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", BSPT (9010-0606)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- ADAPTALL Hose Adapter, 16 mm, Metric, 3/8", NPT (9235-16-06)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- WORLD WIDE FITTINGS Female Pipe Tee Stainless Steel (5605X08X08X08SS)
- Adaptall Hydraulic Hoses & Fittings