Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 16 mm, Metric, 1/4", BSPT
Mfr # 9233-1604
Zoro # G4607030
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 16.00 mm x 1/4 in
- Fitting Connection Type Metric x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9233-1604
- Zoro # G4607030
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 16.00 mm x 1/4 in |
Fitting Thread Size 2 | 1/4"-19 |
Length (In.) | 1.40 |
Fitting Thread Size 1 | M16 x 1.5 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 16 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 16 mm, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Sockets, 210 Series, 1/4" (210-3653)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- BRECO Plugs, Brass, 1/4" x 1/4" FPT (DS2F2-B)
- LEESON Brake Motor, Single Phase, 1 hp, 1725 RPM (111951.00)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, El, 1.09In (9069-0414)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Hose Adapter, 3/8", NPT, 16 mm (9325-06-16x1.5)
- ADAPTALL Hose Adapter, 3/8", JIC, 3/8", JIC (9158-060606)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9007-1208)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Jic X 1" Male Pipe, Straight (2404-16-16)
- Adaptall Hydraulic Hoses & Fittings