Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", ORB, 3/8", BSPP
Mfr # 9006-0406
Zoro # G4617549
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
- Fitting Connection Type ORB x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9006-0406
- Zoro # G4617549
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Length (In.) | 1.54 |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 3/8"-19 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 11.4 cu in/rev, 2 Bolt (103-1029)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK77X 1 3/8 (BK77X 1 3/8)
- LINCOLN Dispenser, Gear Lube (1293)
- FESTO Push-In T-Connector QBMT-1/8T-U (QBMT-1/8T-U)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9008-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/8-14, El, 1.8In (9069-1022)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Hose Adapter, 1", BSPP (9028-16)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Parallel Straight Adapter (7002X10X08)
- Adaptall Hydraulic Hoses & Fittings