Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 14 mm, Metric
Mfr # 9030M-14X1.5
Zoro # G4606209
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 14 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9030M-14X1.5
- Zoro # G4606209
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 14 mm |
Length (In.) | 1.08 |
Fitting Thread Size 1 | M14 x 1.5 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 4,000 psi |
Finish | Trivalent Silver Plating |
Material | Carbon Steel |
Fitting Thread Type 1 | Male Metric |
Max. Working Pressure (PSI) | 4000 |
Hose Adapter Material | Carbon Steel |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPTL20)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" JIC Cap (0304-C-06)
- MILWAUKEE TOOL CordlessSpeedGrease, 18volt, GunGreaseCoup (2646-21CT, 49-16-2648)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- ADAPTALL Hose Adapter, 1/4", NPT, 1/4", BSPP (9037-0404)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 22 mm, Metric (9232-22)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP (5000-04-04)
- Adaptall Hydraulic Hoses & Fittings