Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 14 mm, Metric, 3/8", NPT
Mfr # 9235-14-06
Zoro # G4611221
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 14.00 mm x 3/8 in
- Fitting Connection Type Metric x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9235-14-06
- Zoro # G4611221
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 14.00 mm x 3/8 in |
Overall Length | 1.24 in |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | M14 x 1.5 |
Length (In.) | 1.24 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 14 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 14 mm, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.24 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3303)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- ANTI-SEIZE TECHNOLOGY Red Grease Bearing Lubricant, 14 Oz., Cart (24614)
- FOSTER Manual Socket, 1/4"FPT, 1-Way (2702)
- ADAPTALL Adpt, MJIC-MBSPP, 7/16-20, Strt (9002-0408)
- ADAPTALL Hose Adapter, 1/4", JIC, 1/4", BSPP (9058-0404)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.5)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- Adaptall Hydraulic Hoses & Fittings