Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", JIC, 1/8", BSPT
Mfr # 9063-0402
Zoro # G4609009
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
- Fitting Connection Type JIC x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9063-0402
- Zoro # G4609009
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/8 in |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 1/8"-28 |
Length (In.) | 0.89 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- ZORO SELECT Hose Clamp, 7/16 to 1/2 In, SAE 4, CS, PK10 (52F13)
- D&D Timing Belt, 5M, 15 x 450mm PL, T90 (450-5M-15)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2558)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", BSPT (9010-0404)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.0)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 3/4-16, Strt (9002-0806)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9008-1616)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/4", NPT (9235-18-04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Stud Straight (4314X10X12)
- Adaptall Hydraulic Hoses & Fittings