Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", JIC, 1/4", JIC
Mfr # 9159-040404
Zoro # G4609121
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
- Fitting Connection Type JIC x JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9159-040404
- Zoro # G4609121
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Fitting Thread Size 1 | 7/16"-20 |
Length (In.) | 1.92 |
Fitting Thread Size 2 | 1/4"-19 |
Hose Fitting C Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS RC-025 Set Screw Coupling (RC-025)
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- B B MANUFACTURING 27AT5/27-2, Timing Pulley, Aluminum (27AT5/27-2)
- FOSTER Hose Stem, Series 2, 1/8" I.D., 1-Way Sockt (2022)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0412)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", NPT (9035-0806)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, El (9059-0808)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel With Locknut (2700X10X10SSLN)
- Adaptall Hydraulic Hose Adapters & Plugs