Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", JIC, 1/4", BSPP
Mfr # 9058-0404
Zoro # G4611422
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9058-0404
- Zoro # G4611422
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Length (In.) | 1.05 |
Fitting Thread Size 2 | 1/4"-19 |
Fitting Thread Size 1 | 7/16"-20 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 4,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 147 CFM (4GPG3)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- SKF SKF-6310, Single Row Ball Brgs, 6310 (6310)
- CONTINENTAL CONTITECH 2/5VX530 Banded Cogged V-Belt, 53" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX530)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, Strt (9002-0808)
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT (9035-1616)
- ADAPTALL Hose Adapter, 30 mm, Metric, 3/4", NPT (9235-30-12)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- Adaptall Hydraulic Hose Adapters & Plugs