Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", BSPT, 1/4", NPT
Mfr # 9042-0404
Zoro # G4606565
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9042-0404
- Zoro # G4606565
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 1.13 |
Fitting Thread Size 1 | 1/4"-19 |
Fitting Thread Size 2 | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP 1/4" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH14-50CB2)
- DAYTON 5L540 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (5L540)
- RULAND Shaft Collar, Clamp, 2Pc, 2 In, Steel (SP-32-F)
- IDEAL TRIDON 35 SS Hose Clamp (670040072053)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, Strt (9002-0808)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- ADAPTALL Hose Adapter, 1/2", BSPP (9030-08)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X04X06)
- Adaptall Hydraulic Hoses & Fittings