Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", BSPP
Mfr # 9033-04
Zoro # G4617503
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Steel
- Fitting Size 1/4 in
- Fitting Connection Type BSPP
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9033-04
- Zoro # G4617503
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in |
Length (In.) | 0.56 |
Fitting Thread Size 1 | 1/4"-19 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Cap |
Fitting Material | Steel |
Fitting Connection Type | BSPP |
Max. Working Pressure @ 70 F | 5,000 psi |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Female BSP Swivel |
Max. Working Pressure (PSI) | 5000 |
Hose Adapter Material | Carbon Steel |
Material | Steel |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- MILTON Filter, Metal Bowl, 3/4" NPT (1022-8)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- ARROW PNEUMATICS Mini filter/Regulator, Poly Bowl, 1/4" (B742G)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-12x1.25-04)
- ADAPTALL Hydraulic Hose Adapter, 1/4"-19 Thread Sz (9043-04-04)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 3/4-16, Strt (9002-0808)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X32X32)
- Adaptall Hydraulic Hoses & Fittings