Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/4", BSPP, 1/8", NPT
Mfr # 9007-0402
Zoro # G4606820
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
- Fitting Connection Type BSPP x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9007-0402
- Zoro # G4606820
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-28 |
Length (In.) | 1.30 |
Fitting Thread Size 1 | 1/4"-19 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- USA INDUSTRIALS Silicone-Based O-Ring Lubricant, 2 oz. Tube (ZUSA-LUB-15)
- ORS Deep Groove Ball Bearing, 15mm (6302 2RS NR C3 G93)
- MARATHON MOTORS Pump Mtr, 1/3hp, 1725,100-120/200-240V, 48Y (5KH33GNA444X)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", BSPP (9000-0404)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", JIC (9021-0806)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 1.50In (9002-0804)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9007-1212)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X04X04SS)
- Adaptall Hydraulic Hose Adapters & Plugs