Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", NPT, 26 mm
Mfr # 9325-12-26x1.5
Zoro # G4610101
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9325-12-26x1.5
- Zoro # G4610101
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 26 mm |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | M26 x 1.5 |
Length (In.) | 1.93 |
Fitting Thread Size 1 | 3/4"-14 |
Overall Length | 1.93 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 26 mm |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 26 mm, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Overall Length 1.93 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Round Cylinder DSNU-32-25-P-A (DSNU-32-25-P-A)
- OETIKER Clamp, Oetiker, Stepless, 24.1mm, 100 Bag (16700029)
- NATIONAL Small Bore Inch Seal, 55238 (55238)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT (9235-06x1.0-02)
- ADAPTALL Hose Adapter, 12 mm, Metric, 1/4", NPT (9235-1204)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9007-1208)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- EATON AEROQUIP Adpt, FJIC, 1-1/16-12, Cap (210292-12S)
- Adaptall Hydraulic Hose Adapters & Plugs