Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 12 mm, Metric
Mfr # 9030M-12X1.0
Zoro # G4608245
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 12 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9030M-12X1.0
- Zoro # G4608245
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 12 mm |
Length (In.) | 0.98 |
Fitting Thread Size 1 | M12 x 1.0 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 4,000 psi |
Fitting Thread Type 1 | Male Metric |
Hose Adapter Material | Carbon Steel |
Material | Carbon Steel |
Finish | Trivalent Silver Plating |
Max. Working Pressure (PSI) | 4000 |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFP0)
- NTN Radial Ball Bearing, Sealed, 10mm Bore Dia (6000LLBC3/L627)
- DAYTON 4L820 V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs (4L820)
- MOBIL Multipurpose Grease, Brown, 35.2 lb, Pail (103209)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X12X12X12)
- Adaptall Hydraulic Hose Adapters & Plugs