Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 12 mm, Metric, 1/4", NPT
Mfr # 9235-12x1.25-04
Zoro # G4611431
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 12 mm x 1/4 in
- Fitting Connection Type Metric x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9235-12x1.25-04
- Zoro # G4611431
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 12 mm x 1/4 in |
Overall Length | 1.2 in |
Length (In.) | 1.20 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | M12 x 1.25 |
Hose Fitting A Size | 12 mm |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 12 mm, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Metric, Hose Fitting B Connection Type NPT, Overall Length 1.2 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP-08FPX-08FPX TEE (1601-06-08-08)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (3GD40)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK16 (GRS216)
- B B MANUFACTURING 60XL037-6WA5, Timing Pulley, Aluminum, Clear Anodized, (60XL037-6WA5)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", JIC (9021-1208)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9008-0606)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPT (9011-08-06)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- Adaptall Hydraulic Hose Adapters & Plugs