Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", JIC, 3/8", BSPP
Mfr # 9240-0806
Zoro # G4606610
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9240-0806
- Zoro # G4606610
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Fitting Thread Size 2 | 3/8"-18 |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.19 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Mounting Bracket, L Type, For 6CRL9 (104404)
- DAYTON Speed Reducer, C-Face, 140TC/180C, 20:1 (4RP62)
- ONDRIVES.US Linear Shaft Support, LPHS Series (LPHS-08)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - with Inner ring, #NA4908 (NA4908)
- ADAPTALL Hose Adapter, 10 mm, Metric (9029-10x1.0)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- ADAPTALL Hose Adapter, 10 mm, Metric, 1/8", NPT (9235-10x1.5-02)
- ADAPTALL Hose Adapter, 1/2", BSPP (9033-08)
- ADAPTALL Hose Adapter, 12 mm, Metric, 3/8", NPT (9235-1206)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X08)
- Adaptall Hydraulic Hoses & Fittings