Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", JIC, 1/2", JIC
Mfr # 9159-080808
Zoro # G4608184
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9159-080808
- Zoro # G4608184
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 2.70 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting C Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting C Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX51 Cogged V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (6L238)
- BESTORQ BX25 Cogged Belt, 28 in Outside Length, 21/32 in Top Width, 1 Ribs (BX25)
- ENERPAC SS21K, REPAIR KIT (SS21K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 17 # of Teeth (50BS17H X 1 1/8)
- ADAPTALL Hose Adapter, 24 mm, Metric, 3/4", NPT (9235-24-12)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9007-1212)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9007-0808)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- ADAPTALL Hose Adapter, 1/8", NPT, 1/8", BSPP (9037-0202)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- EATON AEROQUIP Adpt, MNPT, 1-1/4-11-1/2, Plug (2082-20S)
- Adaptall Hydraulic Hose Adapters & Plugs