Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", JIC, 1/2", BSPP
Mfr # 9240-0808
Zoro # G4608351
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9240-0808
- Zoro # G4608351
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.23 |
Fitting Thread Size 1 | 3/4"-16 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x500K)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K907)
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass (MAB 6)
- SPEEDAIRE Bent Chisel, 35mm (TTRB44204K50G)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/2", NPT (9235-16-08)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- ADAPTALL Hose Adapter, 1", BSPP (9033-16)
- ADAPTALL Hose Adapter, 5/8", BSPP (9030-10)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9007-0606)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X02LN)
- Adaptall Hydraulic Hose Adapters & Plugs