Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPT, 1/2", NPT
Mfr # 9042-0808
Zoro # G4609149
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9042-0808
- Zoro # G4609149
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.50 |
Fitting Thread Size 2 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Bulk Hose, 5/8 In ID x 25 Ft, 1500 PSI (FC300-12-25)
- CLIMAX METAL PRODUCTS C-193 Set Screw Collar (C-193)
- DAYTON 2/B100 Banded V-Belt, 103-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G906)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (SCJ 1 3/4)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- ADAPTALL Hose Adapter, 20 mm, Metric, 1/2", NPT (9235-20-08)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- ADAPTALL Hose Adapter, 5/8", BSPP (9033-10)
- ADAPTALL Hose Adapter, 3/4", NPT, 3/4", BSPP (9037-1212)
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (3/8 X 1/4 PTR-SS)
- Adaptall Hydraulic Hose Adapters & Plugs