Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPT, 1/2", BSPT
Mfr # 9010-0808
Zoro # G4609453
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type BSPT x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9010-0808
- Zoro # G4609453
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.62 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/4 HP (048S17D2104)
- WINSMITH Speed Reducer, C-Face, 56C, 40:1 (E24MWNS, 40:1, 56C)
- DAYTON Brake, End Mount, Torque 15 Ft-Lb (5URA3)
- FESTO Standards-Based Cylinder DSBC-63-100-PPSA-N3 (DSBC-63-100-PPSA-N3)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0816)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0816)
- ADAPTALL Hose Adapter, 3/8", NPT, 3/8", BSPP (9037-0606)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9044-1212)
- ADAPTALL Hose Adapter, 26 mm, Metric, 1/2", NPT (9235-26-08)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X02)
- Adaptall Hydraulic Hose Adapters & Plugs