Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPP
Mfr # 9028-08
Zoro # G4618982
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type BSPP
- Max. Working Pressure @ 70 F 4,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9028-08
- Zoro # G4618982
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.00 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | BSPP |
Max. Working Pressure @ 70 F | 4,000 psi |
Max. Working Pressure (PSI) | 4000 |
Material | Carbon Steel |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male BSPP |
Finish | Trivalent Silver Plating |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 4,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP441)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- LINCOLN Battery Charger, 20V, 6-19/64", 4-39/64" (1875A)
- FOSTER Plugs, 310 Series, Stl, 3/8" (310-48)
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT (9235-06x1.0-02)
- ADAPTALL Hose Adapter, 22 mm, Metric, 3/4", NPT (9235-22-12)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Hose Adapter, 3/4", JIC, 1/2", BSPT (9011-12-08)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9035-1208)
- WORLD WIDE FITTINGS Inverted Flare Nut Stainless Steel (105X04SS)
- Adaptall Hydraulic Hose Adapters & Plugs