Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPP, 3/8", NPT
Mfr # 9035-0806
Zoro # G4606330
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type BSPP x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9035-0806
- Zoro # G4606330
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/8"-18 |
Length (In.) | 1.68 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type BSPP, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6210 NR JEM)
- PIX , , V-Belt 1/2 X 17 (A15/4L170)
- D&D 1357mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1357)
- PIX Belt, XPA Cogged, 13 x 1250mm LP (XPA1250)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- ADAPTALL Adpt, MJIC-MBSPP, 7/16-20, Strt (9002-0408)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.5)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX 90 (1502-08-08)
- Adaptall Hydraulic Hose Adapters & Plugs