Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1/2", BSPP, 1/2", ORB
Mfr # 9036-0808
Zoro # G4606260
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type ORB x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9036-0808
- Zoro # G4606260
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Length (In.) | 1.87 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 3.65 in OD (3V3653)
- BESTORQ Aftermarket replacement for B128 Toro Wheel Horse 78390 belt, B128 (B128)
- SKF Single Row Ball Bearing, Shielded (63062ZJ)
- QUINCY COMPRESSOR BelAire 4916V Two-Stage Air Compressor, 5HP, 60 Gallon, Vertical, 230V, Single Phase (8090303119)
- ADAPTALL Hose Adapter, 3/4", JIC, 3/4", BSPP (9240-1212)
- ADAPTALL Hose Adapter, 3/4", BSPP (9033-12)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", NPT (9035-0808)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, Strt (9002-0606)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- TOMPKINS Hydraulic Fitting-Restricted4MJ-6MOR 90-R.031-BZ (RST6801-04-06-R.031)
- Adaptall Hydraulic Hoses & Fittings