Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 10 mm, Metric
Mfr # 9030M-10X1.0
Zoro # G4606075
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 10 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9030M-10X1.0
- Zoro # G4606075
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 10 mm |
Length (In.) | 0.76 |
Fitting Thread Size 1 | M10 x 1.0 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Silver Plating |
Max. Working Pressure (PSI) | 5000 |
Fitting Thread Type 1 | Male Metric |
Material | Carbon Steel |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 3872-2 (3872-2)
- DAYTON BX77 Cogged V-Belt, 80 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L283 (6L283)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Sleeve, Socket, 30E685 (30E685)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-16 Thread Size (FET-371-8FO)
- ADAPTALL Hose Adapter, 1/2", BSPP (9028-08)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9042-1212)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Hose Adapter, 1", BSPT, 1", NPT (9042-1616)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/2", NPT (9235-18-08)
- ZORO SELECT Adpt, MNPT-MJIC, 1/8-27, 7/16-20, Strt (J4CBO)
- Adaptall Hydraulic Hose Adapters & Plugs