Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 10 mm, Metric
Mfr # 9029-10x1.0
Zoro # G4617591
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 10 mm
- Fitting Connection Type Metric
- Max. Working Pressure @ 70 F 5,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9029-10x1.0
- Zoro # G4617591
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 10 mm |
Fitting Thread Size 1 | M10 x 1.0 |
Length (In.) | 0.44 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | Metric |
Max. Working Pressure @ 70 F | 5,000 psi |
Finish | Trivalent Silver Plating |
Fitting Thread Type 1 | Male Metric |
Material | Carbon Steel |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 5000 |
Material Grade | 12L14, 12L15 |
For Hose Type | Hydraulic |
Includes O-Ring | Yes |
Description
Hydraulic Hose Adapter, 5,000 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 16 # of Teeth (50BTL16)
- CONTINENTAL 3/8" x 600 ft TPE Bulk Multipurpose Air Hose 300 psi BL (20463342)
- DAYTON Gearbelt, XL, 105 Teeth, Length 21.0 In (1DHG4)
- LEGACY HOSE YELLOW AIR 1/2" X 25' (LMHFZ1225YW3)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0616)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", JIC (9021-1212)
- ADAPTALL Hose Adapter, 1/4", JIC, 1/4", BSPP (9058-0404)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 1/2", NPT, 1/2", BSPP (9037-0808)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Male Pipe X 1/4" Female Jic Swivel, Straight (6505-04-04)
- Adaptall Hydraulic Hoses & Fittings