Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1", JIC, 1", BSPT
Mfr # 9064-1616
Zoro # G4608771
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9064-1616
- Zoro # G4608771
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 1.86 |
Fitting Thread Size 2 | 1"-11 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO High Viscosity Filter Cart (36970)
- D&D 2060mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2060)
- BANDO 3M Ht Timing Belt, 474-3M-25 (474-3M-25)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932674Q, Pressure Line, 3 micron, Outside-In (MF0059467)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In (9069-0818)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Hose Adapter, 1/2", JIC, 3/8", BSPP (9058-0806)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X06)
- Adaptall Hydraulic Hose Adapters & Plugs