Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1", JIC, 1", BSPT
Mfr # 9063-1616
Zoro # G4606933
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9063-1616
- Zoro # G4606933
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Fitting Thread Size 2 | 1"-11 |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 1.97 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MOR HEX HEAD PLUG (6408-04)
- DAYTON DC Gearmotor, 13.0 in-lb Max. Torque, 76 RPM Nameplate RPM, 12V DC Voltage (1LPV3)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-7/8-KW BUSHING (2517 X 1-7/8-KW BUSHING)
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 1/4 In (PCR18-8-4-A)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9008-0404)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 1/2", NPT, 1/2", BSPP (9037-0808)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/2", NPT (9235-16-08)
- ADAPTALL Hose Adapter, 1/2", NPT, Metric, 20 mm (9325-08-20x1.5)
- TOMPKINS Hydraulic Fitting-Steel08FJ CAP (0304-C-08)
- Adaptall Hydraulic Hoses & Fittings