Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1", JIC, 1", BSPT
Mfr # 9011-16-16
Zoro # G4609462
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9011-16-16
- Zoro # G4609462
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.30 |
Fitting Thread Size 1 | 1-5/16"-12 |
Fitting Thread Size 2 | 1"-11 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- PARKER Coupler Body, Steel, 1/2 In. Pipe, 110 cfm (17)
- KRYTOX Extreme Pressure Grease, Tube, 8 Oz. (GPL-215)
- BEARINGS LTD Tritan, , Pillow Block Bearing, Set Screw Locking, Bore 1in 25.4mm (SBP205-16G)
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, Strt (9068-0818)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt (9002-0406)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- ADAPTALL Hose Adapter, 18 mm, Metric (9029-18x1.5)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.5)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- Adaptall Hydraulic Hose Adapters & Plugs