Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1", JIC, 1", BSPP
Mfr # 9240-1616
Zoro # G4606102
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type JIC x BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9240-1616
- Zoro # G4606102
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 1.59 |
Fitting Thread Size 2 | 1"-11 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, Flange Size Not Applicable, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type BSPP, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Splicer Hose Fitting, 12 Dash (FJ3045-1212S)
- BVA HYDRAULICS Sngl Actng Al Hyd Cyl., 20 tons, 4" Stroke (HU2004T)
- GATES Synchro-Power Polyurethane Belts, T10-560-25 (T10-560-25)
- CONTINENTAL Water Hose, 1-1/2" ID x 25 ft., Green (SP150-25CE-G)
- ADAPTALL Hose Adapter, 16 mm, Metric, 1/4", NPT (9235-16-04)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9035-0604)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9042-0808)
- ADAPTALL Hose Adapter, 1-1/4", NPT, 1-1/4", BSPP (9037-2020)
- ADAPTALL Hose Adapter, 14 mm, Metric, 1/4", NPT (9235-14-04)
- ADAPTALL Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, El (9059-0606)
- WORLD WIDE FITTINGS Pipe Cap - Female Pipe Thread (5406CX16)
- Adaptall Hydraulic Hose Adapters & Plugs