Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1", BSPT, 1", NPT
Mfr # 9042-1616
Zoro # G4608211
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type BSPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Adaptall
- MFR # 9042-1616
- Zoro # G4608211
- Country of Origin United Kingdom
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Length (In.) | 1.89 |
Fitting Thread Size 1 | 1"-11 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, Flange Size Not Applicable, 3,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type BSPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Jack Hammer Hose W/Uni Crimp 3/4"X50Ft (1638)
- COXREELS Standard Mounting Bracket, TandC Series (MRT-1)
- CARLISLE AP47 Super Blue Ribbon V-Belt (AP47)
- BAND-IT Jr. Smooth I.D. Clamp, PK100 (JS2429)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9007-0202)
- ADAPTALL Hose Adapter, 5/8", BSPP (9033-10)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- ADAPTALL Adpt, MaleMetric-MJIC, 7/16-20, Strt (9068-0410)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- ADAPTALL Hose Adapter, 18 mm, Metric, 1/4", NPT (9235-18-04)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X08S)
- Adaptall Hydraulic Hose Adapters & Plugs