Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Hose Adapter, 1", BSPP
Mfr # 9030-16
Zoro # G4608175
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in
- Fitting Connection Type BSPP
- Max. Working Pressure @ 70 F 3,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9030-16
- Zoro # G4608175
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in |
Fitting Thread Size 1 | 1"-11 |
Length (In.) | 1.27 |
Details
Item | Hydraulic Hose Adapter |
Fitting Shape | Plug |
Fitting Material | Carbon Steel x Carbon Steel |
Fitting Connection Type | BSPP |
Max. Working Pressure @ 70 F | 3,500 psi |
Finish | Trivalent Silver Plating |
Max. Working Pressure (PSI) | 3500 |
Material | Carbon Steel |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male BSPP |
For Hose Type | Hydraulic |
Material Grade | 12L14, 12L15 |
Includes O-Ring | No |
Description
Hydraulic Hose Adapter, 3,500 psi, For Hose Type Hydraulic, Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (2X735)
- PARKER Cartridge Valve, Pressure Reducing, 8 GPM (PRH081S50)
- BREEZE Hose Clamp, Liner, SAE 32,410SS, PK10 (9432H)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9007-0404)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9044-1212)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9044-0606)
- ADAPTALL Hose Adapter, 1/8", BSPP, 1/8", NPT (9035-0202)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- ADAPTALL Hose Adapter, 18 mm, Metric, 3/8", NPT (9235-18-06)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- Adaptall Hydraulic Hoses & Fittings