Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 3/8-19, 9/16-18, Strt
Mfr # 9002-0606
Zoro # G3033296
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9002-0606
- Zoro # G3033296
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Thread Size | 3/8"-19 |
Length (In.) | 1.43 |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 3/8"-19 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Overall Length | 1.43 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-19, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.43 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 0.25 HP, 25 cfm (AB-80)
- MYSTIK MYSTIK JT-6 HI-TEMP #2 50/14OZ TUBE (665005002080)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07S)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- ADAPTALL Hose Adapter, 1/2", BSPP, 3/8", BSPP (9000-0806)
- ADAPTALL Hose Adapter, 3/4", BSPP, 3/4", NPT (9035-1212)
- ADAPTALL Hose Adapter, 1/8", NPT, 10 mm (9325-02-10x1.0)
- TOMPKINS Hydraulic Fitting-Steel08FJX-06MP 90 (6501-08-06)
- Adaptall Hydraulic Hose Adapters & Plugs