Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 3/8-19, 7/16-20, Strt
Mfr # 9002-0406
Zoro # G3033311
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9002-0406
- Zoro # G3033311
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 3/8"-19 |
Fitting Thread Size 2 | 7/16"-20 |
Length (In.) | 1.42 |
Fitting Thread Size 1 | 3/8"-19 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.42 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-19, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.42 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- NTN Radial Ball Bearing, Shielded, 12mm Bore (6201ZZC3/L627)
- FESTO Plastic Tubing PUN-8X1, 25-SW (PUN-8X1,25-SW)
- NUMATICS End Plate Kit, Mark 8 Manifold Blocks (229-691)
- ADAPTALL Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt (9002-1008)
- ADAPTALL Hose Adapter, 30 mm, Metric (9030M-30X1.5)
- ADAPTALL Hose Adapter, 10 mm, Metric (9029-10x1.0)
- ADAPTALL Hose Adapter, 1/4", BSPP (9033-04)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- ADAPTALL Hose Adapter, 1-1/4", BSPT, 1-1/4", NPT (9044-2020)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male JIC Straight (FS6403X12X12)
- Adaptall Hydraulic Hose Adapters & Plugs