Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 3/8-19, 3/4-16, Strt
Mfr # 9002-0806
Zoro # G3033287
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type NPTF x NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9002-0806
- Zoro # G3033287
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Thread Size | 3/8"-19 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 3/8"-19 |
Length (In.) | 1.6 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.6 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-19, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.6 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 3 HP, 1750 rpm, 180VDC (6Z791A)
- DYNABRADE Bearing (54520)
- PARKER Filter Element, 20 Micron, 4 GPM, PK2 (932019)
- DODGE 2517 X 1-1/2-KW Taper Lock Bushing (2517 1-1/2)
- ADAPTALL Hose Adapter, 22 mm, Metric, 1/4", NPT (9235-22-04)
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT (9008-1212)
- ADAPTALL Hose Adapter, 8 mm, Metric, 1/8", NPT (9235-08x1.0-02)
- ADAPTALL Adpt, MJIC-MBSPP, 3/4-16, Strt, 2In (9002-0812)
- ADAPTALL Adpt, MBSPP-MJIC, 3/4-14, 1-1/16-12, Strt (9002-1212)
- ADAPTALL Hose Adapter, 3/8", BSPP, 1/4", NPT (9007-0604)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X20X20X20)
- Adaptall Hydraulic Hose Adapters & Plugs