Shop All Hydraulic Hose Adapters & Plugs
Adaptall
Adpt, MBSPP-MJIC, 1/2-14, 7/8-14, Strt
Mfr # 9002-1008
Zoro # G3033269
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in
- Fitting Connection Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Adaptall
- MFR # 9002-1008
- Zoro # G3033269
- Country of Origin Canada
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.8 |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPT, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Hydraulic Ram, Nominal Capacity 104 ton (RCG1006)
- DAYTON 3V265 V-Belt, 26-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V705)
- MEGA COMPRESSOR Mega Belt Guard After Cooler (0501-BLD1336D)
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, El, 1.22In (9069-0616)
- ADAPTALL Hose Adapter, 1/4", BSPT, 1/4", NPT (9042-0404)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", NPT (9044-0808)
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ADAPTALL Hose Adapter, 3/8", BSPP, 3/8", NPT (9035-0606)
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- TOMPKINS Hydraulic Fitting-Steel10FORFSX-08MP (FF6505-10-08)
- Adaptall Hydraulic Hose Adapters & Plugs